Motion
73504 GLASS CLOTH TAPE 361 WHITE 12"X60YD 7.5 MIL

3M
73504 GLASS CLOTH TAPE 361 WHITE 12"X60YD 7.5 MIL

3M™ Glass Cloth Tape 361, White, 12 in x 60 yd, 6.4 mil, 1 Roll/Case
MI ITEM #03165600
MFR #73504 GLASS CLOTH TAPE 361 WHITE 12"X60YD 7.5 MIL
List Price$2,927.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
73504 GLASS CLOTH TAPE 361 WHITE 12"X60YD 7.5 MIL

3M™ Glass Cloth Tape 361, White, 12 in x 60 yd, 6.4 mil, 1 Roll/Case
MI ITEM #03165600
MFR #73504 GLASS CLOTH TAPE 361 WHITE 12"X60YD 7.5 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,927.35/each for your price

Overview

Mfr description
73504 GLASS CLOTH TAPE 361 WHITE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Strong abrasion resistant backing provides strength for bundling, harnessing and protection applications requiring high tensile strength
  • Silicone adhesive provides good holding power and clean removal across a wide range of temperatures
  • Withstands temperatures from -65°F/-54°C to 450°F/232°C and intermittent temperatures up to 550°F/288°C or higher, depending on the type and duration of the heat source
  • Can be certified to meet F.A.R. 25.853, flame resistant specification
  • Used for permanent sealing of high temperature ducts or chambers

Specifications

  • Backing Material
    Glass Cloth
  • Adhesive Material
    Silicone
  • Flame Retardant
    Not Flame Retardant
  • Water Resistance
    Not Water Resistant
  • Width
    12 in
  • Length
    60 yd
  • Thickness
    7.5 mil
  • Color
    White
  • Adhesion Strength
    38 oz/in
  • Elongation at Break
    10 %
  • Tensile Strength
    182 in
  • Product Form
    Roll
  • Manufacturer Series
    361
  • Manufacturer Catalog Number
    00021200735042
  • Operating Temperature Range
    -65 to +450 °F
  • Series
    361
  • Manufacturer Stock Number
    00021200735042
  • Manufacturer Upc Number
    00021200735042
  • UPC_NO
    00021200735042

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought