Motion
73556 PTFE SKIVED FILM TAPE 5480 GRAY 6"X36YD

3M
73556 PTFE SKIVED FILM TAPE 5480 GRAY 6"X36YD

3M™ PTFE Film Tape 5480, Gray, 6 in x 36 yd, 3.7 mil, 2 rolls per case
MI ITEM #03165606
MFR #73556 PTFE SKIVED FILM TAPE 5480 GRAY 6"X36YD
Price$1,671.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
73556 PTFE SKIVED FILM TAPE 5480 GRAY 6"X36YD

3M™ PTFE Film Tape 5480, Gray, 6 in x 36 yd, 3.7 mil, 2 rolls per case
MI ITEM #03165606
MFR #73556 PTFE SKIVED FILM TAPE 5480 GRAY 6"X36YD

Mfr description
73556 PTFE SKIVED FILM TAPE 5480 GRAY
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-stick PTFE film provides an exceptionally slick surface for easy clean-up
  • Silicone adhesive provides clean removal from a variety of surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,671.69/each

Specifications

Dimensions

  • Length
    36 yd
  • Thickness
    3.7 mil
  • Weight
    2.2 lb
  • Width
    6 in

Details

  • Adhesion Strength
    20 (Steel) oz/in
  • Adhesive Material
    Silicone
  • Color
    Gray
  • Manufacturer Upc Number
    00021200735561
  • Operating Temperature Range
    -65 to +500 °F
  • UPC_NO
    00021200735561

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)