Specifications
Dimensions
- Thickness8.2 mil
Details
- Backing MaterialFiberglass Reinforced PTFE
- ColorBrown
- Manufacturer Upc Number00638060274194
- UPC_NO00638060274194
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)