Motion
73711 FULL PRINT PACKING LIST ENVELOPE F1 4-1/2"X5-1/2"

3M
73711 FULL PRINT PACKING LIST ENVELOPE F1 4-1/2"X5-1/2"

3M™ Full Print Packing List Envelope F1, 4.5 in x 5.5 in, 1000/Case
MI ITEM #03165620
MFR #73711 FULL PRINT PACKING LIST ENVELOPE F1 4-1/2"X5-1/2"
Your Price$86.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
73711 FULL PRINT PACKING LIST ENVELOPE F1 4-1/2"X5-1/2"

3M™ Full Print Packing List Envelope F1, 4.5 in x 5.5 in, 1000/Case
MI ITEM #03165620
MFR #73711 FULL PRINT PACKING LIST ENVELOPE F1 4-1/2"X5-1/2"

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$86.11/each(List $123.35)

Overview

Mfr description
73711 FULL PRINT PACKING LIST ENVELOPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides control and protection of on-package packing list and invoice documents
  • Offers convenient peel-and-stick document attachment
  • Features a polyethylene backing, synthetic rubber adhesive and paper liner
  • Easy to use, this packing list envelope is side-loaded
  • Designed with printed message: "PACKING LIST/INVOICE ENCLOSED"

Specifications

  • Overall Length
    5.5 in
  • Overall Width
    4.5 in
  • Overall Thickness
    5 mm
  • Color
    Transparent
  • Closure Type
    Self Seal Adhesive
  • Number of Windows
    0
  • Package Quantity
    1000
  • Legend
    Packing List Enclosed
  • Recycled Material Composition
    40 %
  • Manufacturer Upc Number
    50021200737119
  • UPC_NO
    50021200737119
  • Minimum Order Quantity
    1
  • Product Types
    Envelope
  • Weight
    0.006 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought