Motion
73777 NON PRINTED PERFORATED PACKING LIST ENVELOPE FED1 6-3/4"X10-3/4"

3M
73777 NON PRINTED PERFORATED PACKING LIST ENVELOPE FED1 6-3/4"X10-3/4"

3M™ Non Printed Perforated Packing List Envelope FED1, 6-3/4 in x 10-3/4 in, 500 per case
MI ITEM #03165623
MFR #73777 NON PRINTED PERFORATED PACKING LIST ENVELOPE FED1 6-3/4"X10-3/4"
Price$216.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
73777 NON PRINTED PERFORATED PACKING LIST ENVELOPE FED1 6-3/4"X10-3/4"

3M™ Non Printed Perforated Packing List Envelope FED1, 6-3/4 in x 10-3/4 in, 500 per case
MI ITEM #03165623
MFR #73777 NON PRINTED PERFORATED PACKING LIST ENVELOPE FED1 6-3/4"X10-3/4"

Mfr description
73777 NON PRINTED PERFORATED PACKING
  • For industrial/occupational use only. Not for consumer sale or use.
  • 6.75" x 10.75" unprinted, clear, perforated envelope opens easily and closes securely
  • Provides control and protection of on-package packing list and invoice documents
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$216.78/each

Specifications

Dimensions

  • Overall Length
    10.75 in
  • Overall Thickness
    5 mm
  • Overall Width
    6.75 in
  • Weight
    0.02 lb

Details

  • Closure Type
    Self Seal Adhesive
  • Color
    Transparent
  • Manufacturer Upc Number
    50021200737775
  • Minimum Order Quantity
    1
  • Number of Windows
    0
  • Package Quantity
    500
  • Product Types
    Envelope
  • Recycled Material Composition
    40 %
  • UPC_NO
    50021200737775

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)