Motion
73782 TOP PRINT PACKING LIST ENVELOPE PLE-T1 4-1/2"X5-1/2"

3M
73782 TOP PRINT PACKING LIST ENVELOPE PLE-T1 4-1/2"X5-1/2"

3M™ Top Print Packing List Envelope PLE-T1, 4.5 in x 5.50 in, 10 Carton/Case
Mi Item #03165626
MFR #73782 TOP PRINT PACKING LIST ENVELOPE PLE-T1 4-1/2"X5-1/2"
Price$21.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
73782 TOP PRINT PACKING LIST ENVELOPE PLE-T1 4-1/2"X5-1/2"

3M™ Top Print Packing List Envelope PLE-T1, 4.5 in x 5.50 in, 10 Carton/Case
Mi Item #03165626
MFR #73782 TOP PRINT PACKING LIST ENVELOPE PLE-T1 4-1/2"X5-1/2"

Mfr description
73782 TOP PRINT PACKING LIST ENVELOPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • 4.5" x 5.5" top-printed, side-loaded envelope reduces transit loss of documents
  • Provides control and protection of on-package packing list and invoice documents
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.39/each

Specifications

Dimensions

  • Overall Length
    5.5 in
  • Overall Thickness
    5 mm
  • Overall Width
    4.5 in
  • Weight
    0.686 lb

Details

  • Closure Type
    Self Seal Adhesive
  • Color
    Transparent
  • Legend
    Packing List Enclosed
  • Manufacturer Upc Number
    00021200737824
  • Minimum Order Quantity
    10
  • Number of Windows
    0
  • Package Quantity
    100
  • Product Types
    Envelope
  • Recycled Material Composition
    40 %
  • UPC_NO
    00021200737824
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)