Motion
73784 TOP PRINT PACKING LIST ENVELOPE PLE-T2 4-1/2"X6"

3M
73784 TOP PRINT PACKING LIST ENVELOPE PLE-T2 4-1/2"X6"

3M™ Top Print Packing List Envelope PLE-T2, 4-1/2 in x 6 in, 1000 per case
MI ITEM #03165627
MFR #73784 TOP PRINT PACKING LIST ENVELOPE PLE-T2 4-1/2"X6"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
73784 TOP PRINT PACKING LIST ENVELOPE PLE-T2 4-1/2"X6"

3M™ Top Print Packing List Envelope PLE-T2, 4-1/2 in x 6 in, 1000 per case
MI ITEM #03165627
MFR #73784 TOP PRINT PACKING LIST ENVELOPE PLE-T2 4-1/2"X6"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
73784 TOP PRINT PACKING LIST ENVELOPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • 4.5" x 6" top-printed, side-loaded envelope reduces transit loss of documents
  • Provides control and protection of on-package packing list and invoice documents
  • Designed with printed message: "PACKING LIST/INVOICE ENCLOSED"
  • Offers convenient peel-and-stick document attachment
  • Features a polyethylene backing, synthetic rubber adhesive and paper liner
  • Tough film helps reduce puncturing and tearing

Specifications

  • Overall Length
    6 in
  • Overall Width
    4.5 in
  • Overall Thickness
    5 mm
  • Color
    Transparent
  • Closure Type
    Self Seal Adhesive
  • Number of Windows
    0
  • Package Quantity
    1000
  • Legend
    Packing List Enclosed
  • Recycled Material Composition
    40 %
  • Manufacturer Upc Number
    50021200737843
  • UPC_NO
    50021200737843
  • Minimum Order Quantity
    1
  • Product Types
    Envelope
  • Weight
    6.9 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought