Motion
73886 SCOTCH HIGH TEMP FINE LINE TAPE 4737S BLUE 2"X36YD 5.1 MIL

3M
73886 SCOTCH HIGH TEMP FINE LINE TAPE 4737S BLUE 2"X36YD 5.1 MIL

Scotch® High Temperature Fine Line Tape 4737S, Blue, 2 in x 36 yd, 5.4 mil, 24 per case
MI ITEM #03165630
MFR #73886 SCOTCH HIGH TEMP FINE LINE TAPE 4737S BLUE 2"X36YD 5.1 MIL
List Price$240.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
73886 SCOTCH HIGH TEMP FINE LINE TAPE 4737S BLUE 2"X36YD 5.1 MIL

Scotch® High Temperature Fine Line Tape 4737S, Blue, 2 in x 36 yd, 5.4 mil, 24 per case
MI ITEM #03165630
MFR #73886 SCOTCH HIGH TEMP FINE LINE TAPE 4737S BLUE 2"X36YD 5.1 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$240.58/each for your price

Overview

Mfr description
73886 SCOTCH HIGH TEMP FINE LINE TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Thin tape provides excellent color line separation in high-temperature paint processes
  • Offers excellent conformability for curves with the ability to create straight lines
  • Resists lifting around curves or in depressed areas
  • Withstands temperatures as high as 300ºF/149ºC for up to 30 minutes
  • Offered in opaque blue (4737S), translucent blue (4737T) and with a liner (4737TL, 4737SL)

Specifications

  • Backing Material
    Vinyl
  • Adhesive Material
    Rubber
  • Length
    36 yd
  • Width
    2 in
  • Thickness
    5.4 mil
  • Color
    Blue
  • Max Operating Temperature
    +300 °F
  • Adhesion Strength
    10-1/2 oz/in
  • Manufacturer Stock Number
    70006222239
  • Manufacturer Upc Number
    00021200738869
  • UPC_NO
    00021200738869
  • Weight
    0.696 lb
  • Type
    all

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought