Motion
74121 VHB TAPE 5952 BLACK SMALL PACK 1"X36YD 45.0 MIL

3M
74121 VHB TAPE 5952 BLACK SMALL PACK 1"X36YD 45.0 MIL

VHB™ Double Sided Foam Tape
MI ITEM #03165642
MFR #74121 VHB TAPE 5952 BLACK SMALL PACK 1"X36YD 45.0 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
74121 VHB TAPE 5952 BLACK SMALL PACK 1"X36YD 45.0 MIL

VHB™ Double Sided Foam Tape
MI ITEM #03165642
MFR #74121 VHB TAPE 5952 BLACK SMALL PACK 1"X36YD 45.0 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
74121 VHB TAPE 5952 BLACK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fast and easy-to-use permanent bonding method provides high strength and long-term durability
  • Virtually invisible fastening keeps surfaces smooth
  • Can replace mechanical fasteners (rivets, welding, screws) or liquid adhesives
  • Black or white, 0.045 in (1.1 mm), modified acrylic adhesive and very conformable acrylic foam core bonds to a wide variety of substrates including powder coated paints and irregular surfaces
  • Eliminate drilling, grinding, refinishing, screwing, welding and clean-up
  • Creates a permanent seal against water, moisture and more by offering better gap filling capabilities
  • Pressure sensitive adhesive bonds on contact to provide immediate handling strength
  • Allows the use of thinner, lighter weight and dissimilar materials

Specifications

  • Adhesive Material
    Modified Acrylic
  • Color
    Black
  • Application
    Bonding
  • Width
    1 in
  • Length
    36 yd
  • Thickness
    0.045 in
  • Tensile Strength
    90 lb/in²
  • Operating Temperature Range
    Maximum of +250 °F
  • Overall Height
    45 mm
  • Manufacturer Upc Number
    00021200741210
  • Overall Length
    36 yd
  • UPC_NO
    00021200741210
  • Overall Thickness
    45 mm
  • Overall Width
    1 in
  • Product Type
    Double Sided Foam Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text