Motion
47090H1-DC

3M
47090H1-DC

Safety Glasses - Polycarbonate
Mi Item #03165654
MFR #47090H1-DC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
47090H1-DC

Safety Glasses - Polycarbonate
Mi Item #03165654
MFR #47090H1-DC

Mfr description
7100153543 3M PERFORMANCE EYEWEAR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Lightweight for long-lasting comfort
  • Vented temple design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.342 lb

Details

  • Additional Details
    Anti-Fog Lenses
  • Comfort Features
    Brow and nose bridge
  • Frame Color
    Black/Red
  • Frame Color Family
    Multicolor
  • Frame Style
    Wraparound
  • Frame Temple Material
    Polycarbonate
  • Lens Material
    Polycarbonate
  • Manufacturer Upc Number
    00076308725860
  • UPC_NO
    00076308725860
  • UV Protection
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)