Motion
74291 SCOTCH-WELD INSTANT ADHESIVE CA40 1 LB/453 G BOTTLE

3M
74291 SCOTCH-WELD INSTANT ADHESIVE CA40 1 LB/453 G BOTTLE

3M™ Scotch-Weld™ Instant Adhesive CA40, Clear, 1 Pound Bottle, 1/case
MI ITEM #03165672
MFR #74291 SCOTCH-WELD INSTANT ADHESIVE CA40 1 LB/453 G BOTTLE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
74291 SCOTCH-WELD INSTANT ADHESIVE CA40 1 LB/453 G BOTTLE

3M™ Scotch-Weld™ Instant Adhesive CA40, Clear, 1 Pound Bottle, 1/case
MI ITEM #03165672
MFR #74291 SCOTCH-WELD INSTANT ADHESIVE CA40 1 LB/453 G BOTTLE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
74291 SCOTCH-WELD INSTANT ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Bonds to difficult to bond, including flexible vinyl and EPDM rubber
  • High strength and impact resistance
  • Reaches handling strength in under 20 seconds
  • Low viscosity adhesive is easily applied from the bottle
  • Strong, durable and long lasting bond on a variety of substrates

Specifications

  • Material Comp
    Aluminum, Plastic, Rubber, Vinyl
  • Product Form
    Liquid
  • Package Type
    Bottle
  • Package Size
    1 lb
  • Color
    Transparent
  • Manufacturer Upc Number
    00021200742910
  • UPC_NO
    00021200742910
  • Weight
    1.2 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought