Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
74296

3M™ Adhesive Transfer Tape Extended Liner 450XL, Translucent, 1 in x 750 yd, 1 mil, Splice Free, 9 rolls per case
MI ITEM #03165673
MFR #74296

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
74296 ADHESIVE TRANSFER TAPE EXT LINER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Pressure sensitive adhesives ideal for bonding a variety of different materials
  • Dry edge and finger lift edge liners for added user convenience
  • Tack free tape roll edges for ease of use and reduced equipment maintenance
  • Easy liner starting and removal helps keep jobs running smoothly
  • A variety of adhesives and liner materials available to meet application requirements

Specifications

  • Adhesion Strength
    20 (Steel) oz-in
  • Adhesive Thickness
    0.001 in
  • Liner Material
    Densified Kraft Paper
  • Liner Thickness
    0.0056 in
  • Length
    750 yd
  • Width
    1 in
  • Color
    Transparent
  • Operating Temperature Range
    -40 to +180 °F
  • Manufacturer Upc Number
    00021200742965

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text