Motion
7100187752 SCOTCH SMART MAILER 8913-ESF, 6 IN X 9 IN (152 MM X 228 MM)

3M
7100187752 SCOTCH SMART MAILER 8913-ESF, 6 IN X 9 IN (152 MM X 228 MM)

Scotch™ Smart Mailer 8913-ESF, 6 in x 9 in (152 mm x 228 mm) Size #0
MI ITEM #03165676
MFR #7100187752 SCOTCH SMART MAILER 8913-ESF, 6 IN X 9 IN (152 MM X 228 MM)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100187752 SCOTCH SMART MAILER 8913-ESF, 6 IN X 9 IN (152 MM X 228 MM)

Scotch™ Smart Mailer 8913-ESF, 6 in x 9 in (152 mm x 228 mm) Size #0
MI ITEM #03165676
MFR #7100187752 SCOTCH SMART MAILER 8913-ESF, 6 IN X 9 IN (152 MM X 228 MM)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100187752 SCOTCH SMART MAILER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Super strong, moisture resistant, self sealing
  • Plastic bubble mailer size #0
  • Single mailer
  • 6 in. x 9 in.

Specifications

  • Color
    Multi-Color
  • Overall Width
    9 in
  • Overall Length
    6 in
  • Minimum Order Quantity
    250
  • Manufacturer Upc Number
    00051131835689
  • UPC_NO
    00051131835689
  • Weight
    0.032 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought