Motion
74327

3M
74327

Duct Tape - 1.8800 in Wide, 60 yd Long, 12.1 mil Thick, Tensile Strength: 63 N/cm, Blue Color
Mi Item #03165690
MFR #74327
Price$53.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
74327

Duct Tape - 1.8800 in Wide, 60 yd Long, 12.1 mil Thick, Tensile Strength: 63 N/cm, Blue Color
Mi Item #03165690
MFR #74327

Mfr description
74327 PERF PLUS DUCT TAPE 8979N
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.45/each

Specifications

Dimensions

  • Core Diameter
    3.0000 in | 76.20 mm
  • Length
    60 yd
  • Overall Length
    54.80 m, 59.93 yd
  • Overall Thickness
    11.7 mil | 0.30 mm
  • Overall Width
    1.8800 in, 48 mm
  • Shelf Life
    24 months
  • Tensile Strength
    63
  • Thickness
    12.1 mil
  • Width
    1.8800 in

Details

  • Adhesion Strength
    48 oz/in
  • Adhesive Material
    Rubber
  • Backing Material
    Polyethylene
  • Color
    Blue
  • Elongation at Break
    19 %
  • Flame Retardant
    Not Flame Retardant
  • Manufacturer Stock Number
    70006413564
  • Manufacturer Upc Number
    00021200743276
  • Material
    Fabric Reinforced Polyethylene Film
  • Max Operating Temperature
    93 °C, 200 °F
  • Operating Temperature Range
    Maximum of +200 °F
  • Product Form
    Roll
  • Product Types
    Industrial Tape
  • UPC_NO
    50021200743271
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)