Motion
76054

3M
76054

Scotch-Weld™ Hot Melt Glue - 8.0000 in, Open Time: 40 s, Package Size: 11 lb
Mi Item #03165705
MFR #76054
Price$67.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
76054

Scotch-Weld™ Hot Melt Glue - 8.0000 in, Open Time: 40 s, Package Size: 11 lb
Mi Item #03165705
MFR #76054

Mfr description
76054 SCOTCH-WELD HOT MELT ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • 100% solids thermoplastic adhesive allows for adjustment over time to meet different project demands
  • Formulated to be flexible at low temperatures to ease modification and positioning during application
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.77/each

Specifications

Dimensions

  • Container Size
    11 lbs
  • Diameter
    0.6250 in
  • Length
    8.0000 in
  • Package Size
    11 lb

Details

  • Application
    Bonding Composite Materials, Mounting and Trim Attachment, Small Joint Assembly
  • Color
    Transparent
  • Heat Resistance
    +140 °F
  • Open Time
    40 s
  • Package Type
    Case
  • Product Form
    Quadrack Stick
  • Substrate
    Cardboard, Easy-to-Bond (HSE), Foam, Hard-to-Bond (LSE), Metal, Paper, Plastic, Wood
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)