Motion
82881

3M
82881

Scotch® Packaging Tape - Red Color, 44 in/lb Tensile Strength, 1.88 in Width, 109.36 yd Length
Mi Item #03165711
MFR #82881
Price$20.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
82881

Scotch® Packaging Tape - Red Color, 44 in/lb Tensile Strength, 1.88 in Width, 109.36 yd Length
Mi Item #03165711
MFR #82881

Mfr description
82881 SCOTCH BOX SEALING TAPE 371
  • For industrial/occupational use only. Not for consumer sale or use.
  • Industrial packaging tape for medium-duty applications on a wide range of materials
  • High edge tear and split resistance ideal for general industrial applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.19/each

Specifications

Dimensions

  • Length
    109.36 yd
  • Tensile Strength
    44 in/lb
  • Thickness
    1.9 mil
  • Width
    1.88 in

Details

  • Applications
    Automated Carton Sealing,Box Closure,Branding
  • Backing Material
    Polypropylene
  • Color
    Red
  • Dispenser Type
    Automatic, Manual, Semi-Automatic
  • Elongation at Break
    160 %
  • Manufacturer Stock Number
    70006107281
  • Manufacturer Upc Number
    00021200828812
  • Material Type
    Polypropylene Film
  • UPC_NO
    00021200828812
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)