Motion
82886 SCOTCH BOX SEALING TAPE 371 WHITE 48MM X 914M

3M
82886 SCOTCH BOX SEALING TAPE 371 WHITE 48MM X 914M

Scotch® Box Sealing Tape 371, White, 48 mm x 914 m, 6/Case
MI ITEM #03165715
MFR #82886 SCOTCH BOX SEALING TAPE 371 WHITE 48MM X 914M
List Price$171.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
82886 SCOTCH BOX SEALING TAPE 371 WHITE 48MM X 914M

Scotch® Box Sealing Tape 371, White, 48 mm x 914 m, 6/Case
MI ITEM #03165715
MFR #82886 SCOTCH BOX SEALING TAPE 371 WHITE 48MM X 914M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$171.75/each for your price

Overview

Mfr description
82886 SCOTCH BOX SEALING TAPE 371
  • For industrial/occupational use only. Not for consumer sale or use.
  • Industrial packaging tape for medium-duty applications on a wide range of materials
  • High edge tear and split resistance ideal for general industrial applications
  • Polypropylene backing with synthetic rubber adhesive delivers conformability under stress
  • Easy unwind and smooth dispensing works well on high-speed automated packaging lines
  • Resists abrasion, moisture, chemicals and scuffing for long-lasting performance
  • Meets FDA guidelines for indirect food contact

Specifications

  • Backing Material
    Polypropylene
  • Color
    White
  • Dispenser Type
    Automatic, Manual, Semi-Automatic
  • Elongation at Break
    160 %
  • Length
    999.56 yd
  • Manufacturer Stock Number
    70006107331
  • Manufacturer Upc Number
    00021200828867
  • UPC_NO
    00021200828867
  • Tensile Strength
    44 in/lb
  • Thickness
    1.9 mil
  • Width
    1.88 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought