Motion
371

3M
371

Scotch® Packaging Tape - No, Green Color, 22 in/lb Tensile Strength, 1.88 in Width, 109.36 yd Length
Mi Item #03165716
MFR #371
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
371

Scotch® Packaging Tape - No, Green Color, 22 in/lb Tensile Strength, 1.88 in Width, 109.36 yd Length
Mi Item #03165716
MFR #371

Mfr description
82889 SCOTCH BOX SEALING TAPE 371
  • For industrial/occupational use only. Not for consumer sale or use.
  • Industrial packaging tape for medium-duty applications on a wide range of materials
  • High edge tear and split resistance ideal for general industrial applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    109.36 yd
  • Roll Length
    109.361 yd
  • Roll Width
    1-7/8 in
  • Tensile Strength
    22 in/lb
  • Thickness
    1.9 mil
  • Width
    1.88 in

Details

  • Additional Details
    Adhesive Type, Synthetic Rubber, Backing Material, Polypropylene Film, Thickness, 1.8 mil
  • Adhesive Material
    Synthetic Rubber
  • Applications
    Automated Carton Sealing, Box Closure, Branding
  • Backing Material
    Polypropylene
  • Color
    Green
  • Dispenser Type
    Automatic, Manual, Semi-Automatic
  • Double Sided
    No
  • Elongation at Break
    160 %
  • Manufacturer Stock Number
    70006107364
  • Manufacturer Upc Number
    00021200828898
  • Material Type
    Polypropylene Film
  • Reinforcement Type
    Unreinforced
  • Series
    371
  • Shape
    Roll
  • Standards Met
    FDA guidelines for indirect food contact
  • Tape Type
    Carton Sealing Tape
  • UPC_NO
    00021200828898
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)