Motion
82891 SCOTCH BOX SEALING TAPE 371 YELLOW 48MM X 100M

3M
82891 SCOTCH BOX SEALING TAPE 371 YELLOW 48MM X 100M

Scotch® Box Sealing Tape 371, Yellow, 48 mm x 100 m, 36/Case
MI ITEM #03165718
MFR #82891 SCOTCH BOX SEALING TAPE 371 YELLOW 48MM X 100M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
82891 SCOTCH BOX SEALING TAPE 371 YELLOW 48MM X 100M

Scotch® Box Sealing Tape 371, Yellow, 48 mm x 100 m, 36/Case
MI ITEM #03165718
MFR #82891 SCOTCH BOX SEALING TAPE 371 YELLOW 48MM X 100M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82891 SCOTCH BOX SEALING TAPE 371
  • For industrial/occupational use only. Not for consumer sale or use.
  • Industrial packaging tape for medium-duty applications on a wide range of materials
  • High edge tear and split resistance ideal for general industrial applications
  • Polypropylene backing with synthetic rubber adhesive delivers conformability under stress
  • Easy unwind and smooth dispensing works well on high-speed automated packaging lines
  • Resists abrasion, moisture, chemicals and scuffing for long-lasting performance
  • Meets FDA guidelines for indirect food contact

Specifications

  • Backing Material
    Polypropylene
  • Color
    Yellow
  • Dispenser Type
    Automatic, Manual, Semi-Automatic
  • Elongation at Break
    160 %
  • Length
    109.36 yd
  • Manufacturer Stock Number
    70006107380
  • Manufacturer Upc Number
    00021200828911
  • UPC_NO
    00021200828911
  • Tensile Strength
    44 in/lb
  • Thickness
    1.9 mil
  • Width
    1.88 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought