Motion
85320 ALUM FOIL TAPE 431 US SILVER 2"X60YD 3.1 MIL 24 ROLLS/CA

3M
85320 ALUM FOIL TAPE 431 US SILVER 2"X60YD 3.1 MIL 24 ROLLS/CA

3M™ Aluminum Foil Tape 431, Silver, 2 in x 60 yd, 3.1 mil, 24 rolls per case
Mi Item #03165722
MFR #85320 ALUM FOIL TAPE 431 US SILVER 2"X60YD 3.1 MIL 24 ROLLS/CA
Price$213.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
85320 ALUM FOIL TAPE 431 US SILVER 2"X60YD 3.1 MIL 24 ROLLS/CA

3M™ Aluminum Foil Tape 431, Silver, 2 in x 60 yd, 3.1 mil, 24 rolls per case
Mi Item #03165722
MFR #85320 ALUM FOIL TAPE 431 US SILVER 2"X60YD 3.1 MIL 24 ROLLS/CA

Mfr description
85320 ALUM FOIL TAPE 431 US SILVER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Thermally conductive tape helps dissipate heat and improves heating and cooling efficiency to protect temperature sensitive materials
  • Highly engineered acrylic adhesive provides long term durability, but removes cleanly after harsh masking applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$213.29/each

Specifications

Dimensions

  • Foil Thickness
    1.9 mil
  • Length
    60 yd
  • Overall Height
    3.94 mm
  • Overall Length
    60 yd
  • Overall Width
    2 in
  • Shelf Life
    24 months
  • Tensile Strength
    19 in
  • Total Thickness
    3.1 mil
  • Width
    2 in

Details

  • Adhesion Strength
    41 oz-in
  • Backing Material
    Aluminum
  • Color
    Gray
  • Conductivity
    Non-Conductive
  • Elongation at Break
    5 %
  • Manufacturer Upc Number
    00051125853200
  • Max Operating Temperature
    +300 °F
  • Min Operating Temperature
    -65 °F
  • Operating Temperature Range
    -65 to +300 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)