Motion
85335 ALUM FOIL TAPE 425 SILVER 6"X60YD 4.6 MIL

3M
85335 ALUM FOIL TAPE 425 SILVER 6"X60YD 4.6 MIL

3M™ Aluminum Foil Tape 425, Silver, 6 in x 60 yd, 4.6 mil, 2 rolls per case
MI ITEM #03165725
MFR #85335 ALUM FOIL TAPE 425 SILVER 6"X60YD 4.6 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
85335 ALUM FOIL TAPE 425 SILVER 6"X60YD 4.6 MIL

3M™ Aluminum Foil Tape 425, Silver, 6 in x 60 yd, 4.6 mil, 2 rolls per case
MI ITEM #03165725
MFR #85335 ALUM FOIL TAPE 425 SILVER 6"X60YD 4.6 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85335 ALUM FOIL TAPE 425 SILVER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Thermally conductive tape helps dissipate heat and improves heating and cooling efficiency to protect temperature sensitive materials
  • Resistant to chemicals to protect surfaces during de-paint process and other chemical masking operations
  • Highly engineered acrylic adhesive provides long term durability, but removes cleanly after harsh masking applications
  • Withstands exposure to flame, weathering, moisture and UV
  • Heat and light reflective tape protects surfaces and enhances lighting efficiency
  • Dead soft aluminum foil backing conforms to curved and uneven surfaces
  • Recognized by UL to UL 746C and Classified by UL to UL 723, Class "L" for low flammability rating
  • Contains plastic core center

Specifications

  • Adhesion Strength
    47 oz-in
  • Overall Length
    60 yd
  • Overall Width
    6 in
  • Overall Height
    3.94 mm
  • Backing Material
    Aluminum
  • Color
    Gray
  • Conductivity
    Non-Conductive
  • Elongation at Break
    8 %
  • Foil Thickness
    2.8 mil
  • Length
    60 yd
  • Manufacturer Upc Number
    00051125853354
  • Max Operating Temperature
    +300 °F
  • Min Operating Temperature
    -65 °F
  • Operating Temperature Range
    -65 to +300 °F
  • Shelf Life
    24 months
  • Tensile Strength
    30 in
  • Total Thickness
    4.6 mil
  • Width
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought