Motion
83639 SCOTCH-WELD POLYURETHANE REACT ADHESIVE TS230 WHITE/OFF-WHITE 55GL 40

3M
83639 SCOTCH-WELD POLYURETHANE REACT ADHESIVE TS230 WHITE/OFF-WHITE 55GL 40

3M™ Scotch-Weld™ PUR Adhesive TS230, Off-White, 55 Gallon Drum (400 lb), 1/Drum
MI ITEM #03165728
MFR #83639 SCOTCH-WELD POLYURETHANE REACT ADHESIVE TS230 WHITE/OFF-WHITE 55GL 40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
83639 SCOTCH-WELD POLYURETHANE REACT ADHESIVE TS230 WHITE/OFF-WHITE 55GL 40

3M™ Scotch-Weld™ PUR Adhesive TS230, Off-White, 55 Gallon Drum (400 lb), 1/Drum
MI ITEM #03165728
MFR #83639 SCOTCH-WELD POLYURETHANE REACT ADHESIVE TS230 WHITE/OFF-WHITE 55GL 40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
83639 SCOTCH-WELD POLYURETHANE REACT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Professional grade adhesive for bonding a variety of materials, including wood, plastics, glass and metal
  • 2.5-minute set time
  • Creates high-strength bonds that are plasticizer resistant
  • Available in white/off-white and black
  • 100% solids formula with no VOCs
  • 4 minute open time for joining parts together
  • One component adhesive for easy application with no mixing or guesswork
  • Can be sprayed or roll coated onto surfaces
  • Designed for use with the 3M™ Scotch-Weld™ PUR Applicator and unique disposable nozzles

Specifications

  • Material Comp
    Glass, Plastic, Wood
  • Color
    Multi-Color
  • Product Form
    Liquid
  • Package Size
    55 gal (US)
  • Package Type
    Drum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought