Motion
83900 POLYURETHANE PROTECTIVE TAPE 8560 TRANSPARENT 3"X36YD

3M
83900 POLYURETHANE PROTECTIVE TAPE 8560 TRANSPARENT 3"X36YD

3M™ Polyurethane Protective Tape 8560, Transparent, Paper Liner, 3 in x 36 yd, 3 Rolls/Case
MI ITEM #03165741
MFR #83900 POLYURETHANE PROTECTIVE TAPE 8560 TRANSPARENT 3"X36YD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
83900 POLYURETHANE PROTECTIVE TAPE 8560 TRANSPARENT 3"X36YD

3M™ Polyurethane Protective Tape 8560, Transparent, Paper Liner, 3 in x 36 yd, 3 Rolls/Case
MI ITEM #03165741
MFR #83900 POLYURETHANE PROTECTIVE TAPE 8560 TRANSPARENT 3"X36YD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
83900 POLYURETHANE PROTECTIVE TAPE 8560
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Backing Material
    Polyurethane
  • Adhesion Strength
    29 oz-in (Anodized Aluminum), 32 oz-in (Acrylic Enamel Paint), 43 oz-in (Epoxy Primer), 92 oz-in (Plate Glass)
  • Color
    Transparent
  • Length
    36 yd
  • Width
    3 in
  • Thickness
    0.014 in
  • Manufacturer Stock Number
    70006114873
  • Manufacturer Upc Number
    00021200839009
  • UPC_NO
    00021200839009

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought