Motion
83902 POLYURETHANE PROTECTIVE TAPE 8561 TRANSPARENT 1"X36YD

3M
83902 POLYURETHANE PROTECTIVE TAPE 8561 TRANSPARENT 1"X36YD

3M™ Polyurethane Protective Tape 8561, Transparent, 1 in x 36 yd
Mi Item #03165743
MFR #83902 POLYURETHANE PROTECTIVE TAPE 8561 TRANSPARENT 1"X36YD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
83902 POLYURETHANE PROTECTIVE TAPE 8561 TRANSPARENT 1"X36YD

3M™ Polyurethane Protective Tape 8561, Transparent, 1 in x 36 yd
Mi Item #03165743
MFR #83902 POLYURETHANE PROTECTIVE TAPE 8561 TRANSPARENT 1"X36YD

Mfr description
83902 POLYURETHANE PROTECTIVE TAPE 8561
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    36 yd
  • Thickness
    0.014 in
  • Width
    1 in

Details

  • Adhesion Strength
    26 oz-in (Acrylic Enamel Paint), 36 oz-in (Plate Glass), 42 oz-in (Epoxy Primer), 62 oz-in (Anodized Aluminum)
  • Backing Material
    Polyurethane
  • Color
    Transparent
  • Manufacturer Stock Number
    70006114899
  • Manufacturer Upc Number
    00021200839023
  • UPC_NO
    00021200839023
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)