Motion
83905 POLYURETHANE PROTECTIVE TAPE 8561 TRANSPARENT 4"X36YD

3M
83905 POLYURETHANE PROTECTIVE TAPE 8561 TRANSPARENT 4"X36YD

3M™ Polyurethane Protective Tape 8561, Transparent, 4 in x 36 yd
MI ITEM #03165746
MFR #83905 POLYURETHANE PROTECTIVE TAPE 8561 TRANSPARENT 4"X36YD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
83905 POLYURETHANE PROTECTIVE TAPE 8561 TRANSPARENT 4"X36YD

3M™ Polyurethane Protective Tape 8561, Transparent, 4 in x 36 yd
MI ITEM #03165746
MFR #83905 POLYURETHANE PROTECTIVE TAPE 8561 TRANSPARENT 4"X36YD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
83905 POLYURETHANE PROTECTIVE TAPE 8561
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Backing Material
    Polyurethane
  • Adhesion Strength
    26 oz-in (Acrylic Enamel Paint), 36 oz-in (Plate Glass), 42 oz-in (Epoxy Primer), 62 oz-in (Anodized Aluminum)
  • Color
    Transparent
  • Length
    36 yd
  • Width
    4 in
  • Thickness
    0.014 in
  • Manufacturer Stock Number
    7000001176
  • Manufacturer Upc Number
    00021200839054
  • UPC_NO
    00021200839054

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought