Motion
83907 POLYURETHANE PROTECTIVE TAPE 8562 TRANSPARENT 1"X36YD

3M
83907 POLYURETHANE PROTECTIVE TAPE 8562 TRANSPARENT 1"X36YD

3M™ Polyurethane Protective Tape 8562 Transparent, 1 in x 36 yd, 9 per case
MI ITEM #03165748
MFR #83907 POLYURETHANE PROTECTIVE TAPE 8562 TRANSPARENT 1"X36YD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
83907 POLYURETHANE PROTECTIVE TAPE 8562 TRANSPARENT 1"X36YD

3M™ Polyurethane Protective Tape 8562 Transparent, 1 in x 36 yd, 9 per case
MI ITEM #03165748
MFR #83907 POLYURETHANE PROTECTIVE TAPE 8562 TRANSPARENT 1"X36YD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
83907 POLYURETHANE PROTECTIVE TAPE 8562
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Backing Material
    Polyurethane
  • Adhesion Strength
    39 oz-in (Acrylic Enamel Paint), 46 oz-in (ABS), 56 oz-in (Bare Aluminum)
  • Color
    Transparent
  • Length
    36 yd
  • Width
    1 in
  • Thickness
    0.008 in
  • Max Operating Temperature
    +200 °F
  • Manufacturer Stock Number
    70006114949
  • Manufacturer Upc Number
    00021200839078
  • UPC_NO
    00021200839078

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought