Motion
928 - 0.05 mm x 0.5000 in x 36 yd

3M
928 - 0.05 mm x 0.5000 in x 36 yd

Scotch ATG Repositionable Double Coated Tissue Ta
Mi Item #03165753
MFR #928 - 0.05 mm x 0.5000 in x 36 yd
Price$32.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
928 - 0.05 mm x 0.5000 in x 36 yd

Scotch ATG Repositionable Double Coated Tissue Ta
Mi Item #03165753
MFR #928 - 0.05 mm x 0.5000 in x 36 yd

Mfr description
83977 SCOTCH ATG REPOSITION DBL TISSUE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.02/each

Specifications

Dimensions

  • Overall Length
    33 m, 36 yd
  • Overall Thickness
    0.05 mm
  • Overall Width
    0.5000 in

Details

  • Color
    White
  • Max Operating Temperature
    49 °C, 120 °F
  • Min Operating Temperature
    -40 °C, -40 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)