1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
928 - 0.05 mm x 0.7500 in x 36 yd
Scotch ATG Repositionable Double Coated Tissue Ta
MI ITEM #
03165754
MFR #
928 - 0.05 mm x 0.7500 in x 36 yd
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Double Sided Tape
3M 928 - 0.05 mm x 0.7500 in x 36 yd
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
928 - 0.05 mm x 0.7500 in x 36 yd
Scotch ATG Repositionable Double Coated Tissue Ta
MI ITEM #
03165754
MFR #
928 - 0.05 mm x 0.7500 in x 36 yd
Mfr description
83978 SCOTCH ATG REPOSITION DBL TISSUE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Length
33 m, 36 yd
Overall Thickness
0.05 mm
Overall Width
0.7500 in
Details
Color
White
Max Operating Temperature
49 °C, 120 °F
Min Operating Temperature
-40 °C, -40 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items