Motion
84096 ADHESIVE TRANSFER TAPE 9498 CLEAR 1/2"X120YD 2.0 MIL

3M
84096 ADHESIVE TRANSFER TAPE 9498 CLEAR 1/2"X120YD 2.0 MIL

3M™ Adhesive Transfer Tape 9498, Clear, 1/2 in x 120 yd, 2 mil, 72 rolls per case
Mi Item #03165757
MFR #84096 ADHESIVE TRANSFER TAPE 9498 CLEAR 1/2"X120YD 2.0 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
84096 ADHESIVE TRANSFER TAPE 9498 CLEAR 1/2"X120YD 2.0 MIL

3M™ Adhesive Transfer Tape 9498, Clear, 1/2 in x 120 yd, 2 mil, 72 rolls per case
Mi Item #03165757
MFR #84096 ADHESIVE TRANSFER TAPE 9498 CLEAR 1/2"X120YD 2.0 MIL

Mfr description
84096 ADHESIVE TRANSFER TAPE 9498 CLEAR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ultra-high peel strength and excellent shear strength to withstand rigorous splicing applications
  • Bonds well to most substrates, including low surface energy plastics
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Adhesive Thickness
    0.002 in
  • Length
    120 yd
  • Liner Thickness
    0.003 in
  • Width
    1/2 in

Details

  • Adhesion Strength
    20 (Steel) oz-in
  • Color
    Transparent
  • Liner Material
    Densified Kraft Paper
  • Manufacturer Upc Number
    00021200840968
  • Operating Temperature Range
    -60 to +250 °F
  • UPC_NO
    00021200840968
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)