Motion
84100 ADHESIVE TRANSFER TAPE 9498 CLEAR 2"X120YD 2.0 MIL

3M
84100 ADHESIVE TRANSFER TAPE 9498 CLEAR 2"X120YD 2.0 MIL

3M™ Adhesive Transfer Tape 9498, Clear, 2 in x 120 yd, 2 mil, 24 rolls per case
MI ITEM #03165761
MFR #84100 ADHESIVE TRANSFER TAPE 9498 CLEAR 2"X120YD 2.0 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
84100 ADHESIVE TRANSFER TAPE 9498 CLEAR 2"X120YD 2.0 MIL

3M™ Adhesive Transfer Tape 9498, Clear, 2 in x 120 yd, 2 mil, 24 rolls per case
MI ITEM #03165761
MFR #84100 ADHESIVE TRANSFER TAPE 9498 CLEAR 2"X120YD 2.0 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
84100 ADHESIVE TRANSFER TAPE 9498 CLEAR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ultra-high peel strength and excellent shear strength to withstand rigorous splicing applications
  • Bonds well to most substrates, including low surface energy plastics
  • Moderate temperature resistance up to 250⁰F (121⁰C)
  • 60lb Densified Kraft (DK) liner for ease in die-cutting operations
  • Conformable to irregular surfaces

Specifications

  • Adhesion Strength
    20 (Steel) oz-in
  • Adhesive Thickness
    0.002 in
  • Liner Material
    Densified Kraft Paper
  • Liner Thickness
    0.003 in
  • Length
    120 yd
  • Width
    2 in
  • Color
    Transparent
  • Operating Temperature Range
    -60 to +250 °F
  • Manufacturer Upc Number
    00021200841002
  • UPC_NO
    00021200841002

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought