Motion
84153 VHB TAPE 4910 CLEAR 1"X36YD 40.0 MIL

3M
84153 VHB TAPE 4910 CLEAR 1"X36YD 40.0 MIL

VHB™ Film Tape
Mi Item #03165766
MFR #84153 VHB TAPE 4910 CLEAR 1"X36YD 40.0 MIL
Price$218.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
84153 VHB TAPE 4910 CLEAR 1"X36YD 40.0 MIL

VHB™ Film Tape
Mi Item #03165766
MFR #84153 VHB TAPE 4910 CLEAR 1"X36YD 40.0 MIL

Mfr description
84153 VHB TAPE 4910 CLEAR
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$218.47/each

Specifications

Dimensions

  • Length
    36 yd
  • Overall Length
    36 yd
  • Overall Width
    1 in
  • Tensile Strength
    100 in
  • Thickness
    0.04 in
  • Width
    1 in

Details

  • Adhesive Material
    Acrylic
  • Application
    Decorative Material & Trim Attachment, Glass Bonding
  • Backing Material
    Polyethylene
  • Color
    Clear
  • Manufacturer Upc Number
    00021200841538
  • Number Of Pieces
    9 Roll/Case
  • Operating Temperature Range
    Maximum of +200 °F
  • Product Type
    Double Sided Foam Tape
  • UPC_NO
    00021200841538
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)