Motion
4920

3M
4920

VHB™ Tape 4920, White, 1 in x 72 yd, 15 mil, 9 Roll/Case
Mi Item #03165769
MFR #4920
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
4920

VHB™ Tape 4920, White, 1 in x 72 yd, 15 mil, 9 Roll/Case
Mi Item #03165769
MFR #4920

Mfr description
84156 VHB TAPE 4920 WHITE
  • LONG-TERM DURABILITY: Offers a fast and easy-to-use all-acrylic bonding method that gives immediate handling strength — no need to fixture or wait for a cure
  • SMOOTH AND SEAMLESS: With a thickness of 15 mil (0.4 mm), this tape is designed as an alternative to mechanical fasteners, such as rivets, welds, and screws, or liquid adhesives
  • BUILT TO PERFORM: Delivers high shear strength and reliable surface adhesion due to an acrylic foam core and general-purpose adhesive
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    72 yd
  • Overall Length
    72 yd
  • Overall Width
    1 in
  • Shelf Life
    24 months
  • Tensile Strength
    160 lb/in²
  • Width
    1.0000 in

Details

  • Adhesion Strength
    15 in
  • Adhesive Material
    Acrylic
  • Application
    Bonding
  • Backing Material
    Acrylic Foam
  • Color
    White
  • Manufacturer Upc Number
    00021200841569
  • Max Operating Temperature
    300 °F
  • Operating Temperature Range
    Maximum of +200 °F
  • Product Type
    Double Sided Foam Tape
  • UPC_NO
    00021200841569
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)