Specifications
Dimensions
- Overall Length16.45 m, 18 yd
- Overall Thickness0.05 mm
- Overall Width0.2500 in
Details
- ColorWhite
- Max Operating Temperature49 °C, 120 °F
- Min Operating Temperature-40 °C, -40 °F
Overview
Mfr description
84181 SCOTCH ATG REPOSITION DBL TISSUE