Motion
950

3M
950

Transfer Tape - 75 (Steel) oz-in Adhesive Strength, 0.004 in Liner Thickness, 1.5000 in Width, 60 yd Length, Acrylic Adhesive Material, Transparent Color
MI ITEM #03165775
MFR #950
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
950

Transfer Tape - 75 (Steel) oz-in Adhesive Strength, 0.004 in Liner Thickness, 1.5000 in Width, 60 yd Length, Acrylic Adhesive Material, Transparent Color
MI ITEM #03165775
MFR #950

Mfr description
84225 ADHESIVE TRANSFER TAPE 950 CLEAR
  • For industrial/occupational use only. Not for consumer sale or use.
  • 5.0 mil adhesive transfer tape. 60 lb densified kraft paper liner. For a wide variety of materials. 300 high strength acrylic adhesive. UL approved. Meets US government specification MIL-P-19834B, Amendment 1.
  • Good UV resistance. Good chemical resistance. Ideal for high surface energy (HSE) and low surface energy (LSE) materials.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Adhesive Thickness
    0.005 in
  • Length
    60 yd
  • Liner Thickness
    0.004 in
  • Width
    1.5000 in

Details

  • Adhesion Strength
    75 (Steel) oz-in
  • Adhesive Material
    Acrylic Adhesive
  • Color
    Transparent
  • Liner Material
    Densified Kraft Paper
  • Manufacturer Stock Number
    7000123449
  • Manufacturer Upc Number
    00021200842252
  • Operating Temperature Range
    -40 to +250 °F
  • Product Form
    Sheet
  • UPC_NO
    00021200842252

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)