Motion
85653

3M
85653

Cloth Tape Single-Sided Glass Cloth 60yd 5 in Wide
MI ITEM #03165798
MFR #85653
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
85653

Cloth Tape Single-Sided Glass Cloth 60yd 5 in Wide
MI ITEM #03165798
MFR #85653

Mfr description
85653 THERMOSETABLE GLASS CLOTH TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Poly-linered version of 3M™ Thermosetable Glass Cloth Tape 365
  • Rubber adhesive will cross-link when exposed to a thermosetting cycle, providing adhesion and bond strength and higher heat resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    60 yd
  • Roll Length
    180 ft, 54.86 m
  • Roll Width
    5.0000 in, 127 mm
  • Tensile Strength
    139 in
  • Thickness
    8.3 mil
  • Width
    5 in

Details

  • Adhesion Strength
    52 oz/in
  • Adhesive Material
    Rubber
  • Backing Material
    Glass Cloth
  • Color
    White
  • Double Sided
    No
  • Elongation at Break
    7 %
  • Flame Retardant
    Not Flame Retardant
  • Manufacturer Catalog Number
    00021200856532
  • Manufacturer Series
    3650
  • Manufacturer Stock Number
    00021200856532
  • Manufacturer Upc Number
    00021200856532
  • Material
    Glass Cloth
  • Max Operating Temperature
    232 °C, 450 °F
  • Operating Temperature Range
    +40 to +450 °F
  • Product Form
    Roll
  • Series
    3650
  • Shape
    Roll
  • UPC_NO
    00021200856532
  • Water Resistance
    Not Water Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)