Motion
86198 POLYURETHANE PROTECTIVE TAPE 8641 -36118 PERFOR W/SKIP SLIT LINER 24"

3M
86198 POLYURETHANE PROTECTIVE TAPE 8641 -36118 PERFOR W/SKIP SLIT LINER 24"

3M™ Polyurethane Protective Tape 8641, 36118, Dark Gray, Perforated Skip Slit, 24 in x 36 yd, 1 Roll/Case
MI ITEM #03165816
MFR #86198 POLYURETHANE PROTECTIVE TAPE 8641 -36118 PERFOR W/SKIP SLIT LINER 24"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
86198 POLYURETHANE PROTECTIVE TAPE 8641 -36118 PERFOR W/SKIP SLIT LINER 24"

3M™ Polyurethane Protective Tape 8641, 36118, Dark Gray, Perforated Skip Slit, 24 in x 36 yd, 1 Roll/Case
MI ITEM #03165816
MFR #86198 POLYURETHANE PROTECTIVE TAPE 8641 -36118 PERFOR W/SKIP SLIT LINER 24"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
86198 POLYURETHANE PROTECTIVE TAPE 8641
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Backing Material
    Polyurethane
  • Adhesion Strength
    39.8 (Acrylic Lacquer Paint) oz-in, 75.1 (Aluminum) oz-in, 75.2 (Acrylic Enamel Paint) oz-in, 77.5 (Glass) oz-in, 80.2 (Stainless Steel) oz-in, 86.4 (Polyurethane Paint) oz-in
  • Color
    Gray
  • Length
    36 yd
  • Width
    24 in
  • Thickness
    0.041 in
  • Tensile Strength
    93 in
  • Manufacturer Upc Number
    00021200861987
  • UPC_NO
    00021200861987

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought