Motion
86229 DUAL LOCK RECLOSABLE FASTENER SJ3441 400 BLACK 1"X50YD 0.16"(4.1 MM)

3M
86229 DUAL LOCK RECLOSABLE FASTENER SJ3441 400 BLACK 1"X50YD 0.16"(4.1 MM)

3M™ Dual Lock™ Reclosable Fastener SJ3441, Black, 1 in x 50 yd, Type 400, 2 per case
MI ITEM #03165819
MFR #86229 DUAL LOCK RECLOSABLE FASTENER SJ3441 400 BLACK 1"X50YD 0.16"(4.1 MM)
List Price$678.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
86229 DUAL LOCK RECLOSABLE FASTENER SJ3441 400 BLACK 1"X50YD 0.16"(4.1 MM)

3M™ Dual Lock™ Reclosable Fastener SJ3441, Black, 1 in x 50 yd, Type 400, 2 per case
MI ITEM #03165819
MFR #86229 DUAL LOCK RECLOSABLE FASTENER SJ3441 400 BLACK 1"X50YD 0.16"(4.1 MM)

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$678.42/each for your price

Overview

Mfr description
86229 DUAL LOCK RECLOSABLE FASTENER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Black, interlocking mushroom-shaped heads (400 stem density per square inch) provide strong, reliable and durable fastening that can be opened and closed multiple times
  • Mates with Type 170 or Type 250 stem densities to provide different strength combinations
  • Non-adhesive back for attachment with hot melt, epoxy or liquid adhesives
  • Strong fastener secures with an audible snap, verifying closure
  • An alternative to screws and bolts, this hidden fastener provides a snug fit and smooth aesthetic appearance
  • Features good temperature resistance of 220°F (104°C), though temperature resistance may change based on adhesive used
  • Suited for indoor or outdoor use

Specifications

  • Width
    1 in
  • Length
    50 yd
  • Color
    Black
  • Manufacturer Upc Number
    00021200862298
  • UPC_NO
    00021200862298

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text