Motion
86237 FASTENER SJ3523 LOOP PLAST RESIS S030 BLACK 5/8"X50YD 3.1 MM ENG THIC

3M
86237 FASTENER SJ3523 LOOP PLAST RESIS S030 BLACK 5/8"X50YD 3.1 MM ENG THIC

3M™ Plasticizer Resistant Loop Fastener SJ3523, Black, 5/8 in x 50 yd, 4 per case
MI ITEM #03165826
MFR #86237 FASTENER SJ3523 LOOP PLAST RESIS S030 BLACK 5/8"X50YD 3.1 MM ENG THIC
Price$273.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
86237 FASTENER SJ3523 LOOP PLAST RESIS S030 BLACK 5/8"X50YD 3.1 MM ENG THIC

3M™ Plasticizer Resistant Loop Fastener SJ3523, Black, 5/8 in x 50 yd, 4 per case
MI ITEM #03165826
MFR #86237 FASTENER SJ3523 LOOP PLAST RESIS S030 BLACK 5/8"X50YD 3.1 MM ENG THIC

Mfr description
86237 FASTENER SJ3523 LOOP PLAST RESIS
  • For industrial/occupational use only. Not for consumer sale or use.
  • When paired with 3M™ Hook Fasteners, this reclosable fastener provides durability for thousands of openings and closures
  • Woven nylon loop fastener provides great design flexibility and fast product assembly
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$273.76/each

Specifications

Dimensions

  • Length
    50 yd
  • Width
    5/8 in

Details

  • Color
    Black
  • Flame Retardant
    Not Flame Retardant
  • Format
    Roll
  • Hook Type
    Loop Only
  • Manufacturer Stock Number
    70070427920
  • Manufacturer Upc Number
    00021200862373
  • Max Operating Temperature
    +158 °F
  • UPC_NO
    00021200862373

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)