Motion
86245 FASTENER SJ3526N HOOK S030 BLACK 2"X50YD 0.15"ENG THICK

3M
86245 FASTENER SJ3526N HOOK S030 BLACK 2"X50YD 0.15"ENG THICK

3M™ Hook Fastener SJ3526N, Black, 2 in x 50 yd, 2 per case
Mi Item #03165833
MFR #86245 FASTENER SJ3526N HOOK S030 BLACK 2"X50YD 0.15"ENG THICK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
86245 FASTENER SJ3526N HOOK S030 BLACK 2"X50YD 0.15"ENG THICK

3M™ Hook Fastener SJ3526N, Black, 2 in x 50 yd, 2 per case
Mi Item #03165833
MFR #86245 FASTENER SJ3526N HOOK S030 BLACK 2"X50YD 0.15"ENG THICK

Mfr description
86245 FASTENER SJ3526N HOOK S030 BLACK
  • For industrial/occupational use only. Not for consumer sale or use.
  • When paired with 3M™ Loop Fasteners, this reclosable fastener provides durability for thousands of openings and closures
  • Woven nylon hook fastener provides great design flexibility and fast product assembly
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    50 yd
  • Width
    2 in

Details

  • Color
    Black
  • Flame Retardant
    Not Flame Retardant
  • Format
    Roll
  • Hook Type
    Hook Only
  • Manufacturer Stock Number
    70070969970
  • Manufacturer Upc Number
    00021200862458
  • Max Operating Temperature
    +120 °F
  • UPC_NO
    00021200862458
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)