Motion
86246 FASTENER SJ3526N HOOK S005 BEIGE 2"X50YD 0.15"ENG THICK

3M
86246 FASTENER SJ3526N HOOK S005 BEIGE 2"X50YD 0.15"ENG THICK

3M™ Hook Fastener SJ3526N, Beige, 2 in x 50 yd, 2 per case
MI ITEM #03165834
MFR #86246 FASTENER SJ3526N HOOK S005 BEIGE 2"X50YD 0.15"ENG THICK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
86246 FASTENER SJ3526N HOOK S005 BEIGE 2"X50YD 0.15"ENG THICK

3M™ Hook Fastener SJ3526N, Beige, 2 in x 50 yd, 2 per case
MI ITEM #03165834
MFR #86246 FASTENER SJ3526N HOOK S005 BEIGE 2"X50YD 0.15"ENG THICK

Mfr description
86246 FASTENER SJ3526N HOOK S005 BEIGE
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    50 yd
  • Width
    2 in

Details

  • Color
    Beige
  • Flame Retardant
    Not Flame Retardant
  • Format
    Roll
  • Hook Type
    Hook Only
  • Manufacturer Stock Number
    70070970044
  • Manufacturer Upc Number
    00021200862465
  • Max Operating Temperature
    +120 °F
  • UPC_NO
    00021200862465

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)