Motion
86252 FASTENER SJ3527N LOOP BLACK 1"X50YD 0.15"ENG THICK

3M
86252 FASTENER SJ3527N LOOP BLACK 1"X50YD 0.15"ENG THICK

3M™ Loop Fastener SJ3527N, Black, 1 in x 50 yd, 3 per case
MI ITEM #03165837
MFR #86252 FASTENER SJ3527N LOOP BLACK 1"X50YD 0.15"ENG THICK
Price$369.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
86252 FASTENER SJ3527N LOOP BLACK 1"X50YD 0.15"ENG THICK

3M™ Loop Fastener SJ3527N, Black, 1 in x 50 yd, 3 per case
MI ITEM #03165837
MFR #86252 FASTENER SJ3527N LOOP BLACK 1"X50YD 0.15"ENG THICK

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$369.16/each

Specifications

Dimensions

  • Length
    50 yd
  • Width
    1 in

Details

  • Color
    Black
  • Flame Retardant
    Not Flame Retardant
  • Format
    Roll
  • Hook Type
    Loop Only
  • Manufacturer Stock Number
    70070970069
  • Manufacturer Upc Number
    00021200862526
  • Max Operating Temperature
    +120 °F
  • UPC_NO
    00021200862526

Overview

Mfr description
86252 FASTENER SJ3527N LOOP BLACK
  • For industrial/occupational use only. Not for consumer sale or use.
  • When paired with 3M™ Hook Fasteners, this reclosable fastener provides durability for thousands of openings and closures
  • Woven nylon loop fastener provides great design flexibility and fast product assembly
  • High performance rubber-based adhesive offers fast tack, very good shear strength and bonds to a variety of substrates, including plastics
  • Alternative solution to zippers, screws, snaps and more
  • Features good temperature resistance of 120°F (49°C)
  • Best suited for indoor use

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought