Motion
86254 FASTENER SJ3527N LOOP BEIGE 2"X50YD 0.15"(3.8 MM) ENG THICK

3M
86254 FASTENER SJ3527N LOOP BEIGE 2"X50YD 0.15"(3.8 MM) ENG THICK

3M™ Loop Fastener SJ3527N, Beige, 2 in x 50 yd, 2 per case
MI ITEM #03165893
MFR #86254 FASTENER SJ3527N LOOP BEIGE 2"X50YD 0.15"(3.8 MM) ENG THICK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
86254 FASTENER SJ3527N LOOP BEIGE 2"X50YD 0.15"(3.8 MM) ENG THICK

3M™ Loop Fastener SJ3527N, Beige, 2 in x 50 yd, 2 per case
MI ITEM #03165893
MFR #86254 FASTENER SJ3527N LOOP BEIGE 2"X50YD 0.15"(3.8 MM) ENG THICK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
86254 FASTENER SJ3527N LOOP BEIGE
  • For industrial/occupational use only. Not for consumer sale or use.
  • When paired with 3M™ Hook Fasteners, this reclosable fastener provides durability for thousands of openings and closures
  • Woven nylon loop fastener provides great design flexibility and fast product assembly
  • High performance rubber-based adhesive offers fast tack, very good shear strength and bonds to a variety of substrates, including plastics
  • Alternative solution to zippers, screws, snaps and more
  • Features good temperature resistance of 120°F (49°C)
  • Best suited for indoor use

Specifications

  • Format
    Roll
  • Hook Type
    Loop Only
  • Width
    2 in
  • Length
    50 yd
  • Flame Retardant
    Not Flame Retardant
  • Color
    Beige
  • Max Operating Temperature
    +120 °F
  • Manufacturer Stock Number
    70070970077
  • Manufacturer Upc Number
    00021200862540
  • UPC_NO
    00021200862540

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought