Motion
86261 FASTENER SJ3532N HOOK S030 BLACK 2"X50YD 0.15"ENG THICK

3M
86261 FASTENER SJ3532N HOOK S030 BLACK 2"X50YD 0.15"ENG THICK

3M™ Hook Fastener SJ3532N, Black, 2 in x 50 yd, 2 per case
MI ITEM #03165899
MFR #86261 FASTENER SJ3532N HOOK S030 BLACK 2"X50YD 0.15"ENG THICK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
86261 FASTENER SJ3532N HOOK S030 BLACK 2"X50YD 0.15"ENG THICK

3M™ Hook Fastener SJ3532N, Black, 2 in x 50 yd, 2 per case
MI ITEM #03165899
MFR #86261 FASTENER SJ3532N HOOK S030 BLACK 2"X50YD 0.15"ENG THICK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
86261 FASTENER SJ3532N HOOK S030 BLACK
  • For industrial/occupational use only. Not for consumer sale or use.
  • When paired with 3M™ Loop Fasteners, this reclosable fastener provides durability for thousands of openings and closures
  • Woven nylon hook fastener provides great design flexibility and fast product assembly
  • Medium tack rubber-based adhesive offers fast tack, good shear strength and bonds to a variety of substrates, including plastics
  • Alternative solution to zippers, screws, snaps and more
  • Features good temperature resistance of 120°F (49°C)
  • Best suited for indoor use

Specifications

  • Format
    Roll
  • Hook Type
    Hook Only
  • Width
    2 in
  • Length
    50 yd
  • Flame Retardant
    Not Flame Retardant
  • Color
    Black
  • Max Operating Temperature
    +100 °F
  • Manufacturer Stock Number
    70070969210
  • Manufacturer Upc Number
    00021200862618
  • UPC_NO
    00021200862618

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text