Motion
86276 DUAL LOCK RECLOSABLE FASTENER SJ3541 400 BLACK 1/2"X50YD 0.23"(5.8 MM

3M
86276 DUAL LOCK RECLOSABLE FASTENER SJ3541 400 BLACK 1/2"X50YD 0.23"(5.8 MM

3M™ Dual Lock™ Reclosable Fastener SJ3541, Black, 1/2 in x 50 yd, Type 400, 4 per case
MI ITEM #03165908
MFR #86276 DUAL LOCK RECLOSABLE FASTENER SJ3541 400 BLACK 1/2"X50YD 0.23"(5.8 MM
List Price$362.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
86276 DUAL LOCK RECLOSABLE FASTENER SJ3541 400 BLACK 1/2"X50YD 0.23"(5.8 MM

3M™ Dual Lock™ Reclosable Fastener SJ3541, Black, 1/2 in x 50 yd, Type 400, 4 per case
MI ITEM #03165908
MFR #86276 DUAL LOCK RECLOSABLE FASTENER SJ3541 400 BLACK 1/2"X50YD 0.23"(5.8 MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$362.02/each for your price

Overview

Mfr description
86276 DUAL LOCK RECLOSABLE FASTENER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Black, interlocking mushroom-shaped heads (400 stem density per square inch) provide strong, reliable and durable fastening that can be opened and closed multiple times
  • Mates with Type 170 and Type 250 stem densities to provide different strength combinations
  • Synthetic rubber-based adhesive bonds well to a variety of substrates including low surface energy plastics such as polyethylene and polypropylene
  • Strong fastener secures with an audible snap, verifying closure
  • An alternative to screws and bolts, this hidden fastener provides a snug fit and smooth aesthetic appearance
  • Features good temperature resistance of 120°F (49°C)
  • Best suited for indoor use

Specifications

  • Format
    Roll
  • Hook Type
    Mushroom Hook
  • Width
    1/2 in
  • Length
    50 yd
  • Flame Retardant
    Not Flame Retardant
  • Color
    Black
  • Max Operating Temperature
    +120 °F
  • Manufacturer Stock Number
    70070428324
  • Manufacturer Upc Number
    00021200862762
  • UPC_NO
    00021200862762

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought