Motion
86281 DUAL LOCK RECLOSABLE FASTENER SJ3560 250 CLEAR 3/4"X50YD 0.23"(5.8 MM

3M
86281 DUAL LOCK RECLOSABLE FASTENER SJ3560 250 CLEAR 3/4"X50YD 0.23"(5.8 MM

3M™ Dual Lock™ Reclosable Fastener SJ3560, Clear, 3/4 in x 50 yd, Type 250, 2 per case
Mi Item #03165911
MFR #86281 DUAL LOCK RECLOSABLE FASTENER SJ3560 250 CLEAR 3/4"X50YD 0.23"(5.8 MM
Price$866.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
86281 DUAL LOCK RECLOSABLE FASTENER SJ3560 250 CLEAR 3/4"X50YD 0.23"(5.8 MM

3M™ Dual Lock™ Reclosable Fastener SJ3560, Clear, 3/4 in x 50 yd, Type 250, 2 per case
Mi Item #03165911
MFR #86281 DUAL LOCK RECLOSABLE FASTENER SJ3560 250 CLEAR 3/4"X50YD 0.23"(5.8 MM

Mfr description
86281 DUAL LOCK RECLOSABLE FASTENER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Clear, interlocking mushroom-shaped heads (250 stem density per square inch) provide strong, reliable and durable fastening that can be opened and closed multiple times
  • Mates with Type 170, Type 250 or Type 400 stem densities to provide different strength combinations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$866.48/each

Specifications

Dimensions

  • Length
    50 yd
  • Width
    3/4 in

Details

  • Color
    Transparent
  • Flame Retardant
    Not Flame Retardant
  • Format
    Roll
  • Hook Type
    Mushroom Hook
  • Manufacturer Stock Number
    70070428373
  • Manufacturer Upc Number
    00021200862816
  • Max Operating Temperature
    +220 °F
  • UPC_NO
    00021200862816
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)