Motion
86286 FASTENER SJ3572 HOOK BLACK 1"X50YD 0.15"ENG THICK

3M
86286 FASTENER SJ3572 HOOK BLACK 1"X50YD 0.15"ENG THICK

3M™ Hook Fastener SJ3572, Black, 1 in x 50 yd, 3 per case
Mi Item #03165914
MFR #86286 FASTENER SJ3572 HOOK BLACK 1"X50YD 0.15"ENG THICK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
86286 FASTENER SJ3572 HOOK BLACK 1"X50YD 0.15"ENG THICK

3M™ Hook Fastener SJ3572, Black, 1 in x 50 yd, 3 per case
Mi Item #03165914
MFR #86286 FASTENER SJ3572 HOOK BLACK 1"X50YD 0.15"ENG THICK

Mfr description
86286 FASTENER SJ3572 HOOK BLACK
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    50 yd
  • Width
    1 in

Details

  • Color
    Black
  • Flame Retardant
    Not Flame Retardant
  • Format
    Roll
  • Hook Type
    Hook Only
  • Manufacturer Stock Number
    70070428423
  • Manufacturer Upc Number
    00021200862861
  • Max Operating Temperature
    +200 °F
  • UPC_NO
    00021200862861
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)