Motion
86364 DUAL LOCK RECLOSABLE FASTENER SJ3541 400 BLACK 3/4"X50YD 0.23"(5.8 MM

3M
86364 DUAL LOCK RECLOSABLE FASTENER SJ3541 400 BLACK 3/4"X50YD 0.23"(5.8 MM

3M™ Dual Lock™ Reclosable Fastener SJ3541, Black, 3/4 in x 50 yd, Type 400, 2 per case
Mi Item #03165939
MFR #86364 DUAL LOCK RECLOSABLE FASTENER SJ3541 400 BLACK 3/4"X50YD 0.23"(5.8 MM
Price$472.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
86364 DUAL LOCK RECLOSABLE FASTENER SJ3541 400 BLACK 3/4"X50YD 0.23"(5.8 MM

3M™ Dual Lock™ Reclosable Fastener SJ3541, Black, 3/4 in x 50 yd, Type 400, 2 per case
Mi Item #03165939
MFR #86364 DUAL LOCK RECLOSABLE FASTENER SJ3541 400 BLACK 3/4"X50YD 0.23"(5.8 MM

Mfr description
86364 DUAL LOCK RECLOSABLE FASTENER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Black, interlocking mushroom-shaped heads (400 stem density per square inch) provide strong, reliable and durable fastening that can be opened and closed multiple times
  • Mates with Type 170 and Type 250 stem densities to provide different strength combinations
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$472.20/each

Specifications

Dimensions

  • Length
    50 yd
  • Width
    3/4 in

Details

  • Color
    Black
  • Flame Retardant
    Not Flame Retardant
  • Format
    Roll
  • Hook Type
    Mushroom Hook
  • Manufacturer Stock Number
    70070428753
  • Manufacturer Upc Number
    00021200863646
  • Max Operating Temperature
    +120 °F
  • UPC_NO
    00021200863646
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)