Motion
86365 DUAL LOCK RECLOSABLE FASTENER SJ3542 170 BLACK 3/4"X50YD 0.23"(5.8 MM

3M
86365 DUAL LOCK RECLOSABLE FASTENER SJ3542 170 BLACK 3/4"X50YD 0.23"(5.8 MM

3M™ Dual Lock™ Reclosable Fastener SJ3542, Black, 3/4 in x 50 yd, Type 170, 2 per case
MI ITEM #03165940
MFR #86365 DUAL LOCK RECLOSABLE FASTENER SJ3542 170 BLACK 3/4"X50YD 0.23"(5.8 MM
Price$472.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
86365 DUAL LOCK RECLOSABLE FASTENER SJ3542 170 BLACK 3/4"X50YD 0.23"(5.8 MM

3M™ Dual Lock™ Reclosable Fastener SJ3542, Black, 3/4 in x 50 yd, Type 170, 2 per case
MI ITEM #03165940
MFR #86365 DUAL LOCK RECLOSABLE FASTENER SJ3542 170 BLACK 3/4"X50YD 0.23"(5.8 MM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$472.20/each

Specifications

Dimensions

  • Length
    50 yd
  • Width
    3/4 in

Details

  • Color
    Black
  • Flame Retardant
    Not Flame Retardant
  • Format
    Roll
  • Hook Type
    Mushroom Hook
  • Manufacturer Stock Number
    70070428761
  • Manufacturer Upc Number
    00021200863653
  • Max Operating Temperature
    +120 °F
  • UPC_NO
    00021200863653

Overview

Mfr description
86365 DUAL LOCK RECLOSABLE FASTENER
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought