1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
86368 DUAL LOCK RECLOSABLE FASTENER SJ3441 400 BLACK 2"X50YD 0.16"(4.1 MM)
3M™ Dual Lock™ Reclosable Fastener SJ3441, Black, 2 in x 50 yd, Type 400, 1 per case
Mi Item #
03165942
MFR #
86368 DUAL LOCK RECLOSABLE FASTENER SJ3441 400 BLACK 2"X50YD 0.16"(4.1 MM)
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Hook and Loop Tape
3M 86368 DUAL LOCK RECLOSABLE FASTENER SJ3441 400 BLACK 2"X50YD 0.16"(4.1 MM)
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
86368 DUAL LOCK RECLOSABLE FASTENER SJ3441 400 BLACK 2"X50YD 0.16"(4.1 MM)
3M™ Dual Lock™ Reclosable Fastener SJ3441, Black, 2 in x 50 yd, Type 400, 1 per case
Mi Item #
03165942
MFR #
86368 DUAL LOCK RECLOSABLE FASTENER SJ3441 400 BLACK 2"X50YD 0.16"(4.1 MM)
Mfr description
86368 DUAL LOCK RECLOSABLE FASTENER
For industrial/occupational use only. Not for consumer sale or use.
Black, interlocking mushroom-shaped heads (400 stem density per square inch) provide strong, reliable and durable fastening that can be opened and closed multiple times
Mates with Type 170 or Type 250 stem densities to provide different strength combinations
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
50 yd
Width
2 in
Details
Color
Black
Manufacturer Upc Number
00021200863684
UPC_NO
00021200863684
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items