Motion
86370 DUAL LOCK RECLOSABLE FASTENER SJ3442 170 BLACK 1/2"X50YD 0.16"(4.1 MM

3M
86370 DUAL LOCK RECLOSABLE FASTENER SJ3442 170 BLACK 1/2"X50YD 0.16"(4.1 MM

3M™ Dual Lock™ Reclosable Fastener SJ3442, Black, 1/2 in x 50 yd, Type 170, 4 per case
MI ITEM #03165943
MFR #86370 DUAL LOCK RECLOSABLE FASTENER SJ3442 170 BLACK 1/2"X50YD 0.16"(4.1 MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
86370 DUAL LOCK RECLOSABLE FASTENER SJ3442 170 BLACK 1/2"X50YD 0.16"(4.1 MM

3M™ Dual Lock™ Reclosable Fastener SJ3442, Black, 1/2 in x 50 yd, Type 170, 4 per case
MI ITEM #03165943
MFR #86370 DUAL LOCK RECLOSABLE FASTENER SJ3442 170 BLACK 1/2"X50YD 0.16"(4.1 MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
86370 DUAL LOCK RECLOSABLE FASTENER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Black, interlocking mushroom-shaped heads (170 stem density per square inch) provide strong, reliable and durable fastening that can be opened and closed multiple times
  • Mates with Type 250 or Type 400 stem densities to provide different strength combinations
  • Non-adhesive back for attachment with hot melt, epoxy or liquid adhesives
  • Strong fastener secures with an audible snap, verifying closure
  • An alternative to screws and bolts, this hidden fastener provides a snug fit and smooth aesthetic appearance
  • Features good temperature resistance of 220°F (104°C), though temperature resistance may change based on adhesive used
  • Suited for indoor or outdoor use

Specifications

  • Width
    0.5 in
  • Length
    50 yd
  • Color
    Black
  • Manufacturer Upc Number
    00021200863707
  • UPC_NO
    00021200863707

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought